Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Ear Protection Signs

Catalog No. 19807271 Shop All Brady Corporation Products
Click to view available options
Displayed Text:
CAUTION Ear Protection Required In This Area
CAUTION Ear Protection Required When Operating
CAUTION Hearing Protection Must Be Worn In This Area
DANGER Ear Protection Required
Hearing Protection Required Here
Notice Hearing Protection Must Be Worn In This Area
Material:
Aluminum
Fiberglass
Plastic
Polyester

Personal protection (PPE) signs provide a strong and noticeable reminder for employees to protect themselves and maintain a safe work atmosphere

  • Bright colors and bold text provide high visibility to critical messages
  • Designed to withstand harsh industrial environments
  • Available in different sizes and materials

B-401

  • Plastic — high-impact polystyrene
  • B-555
    • Aluminum — 0.040 in. coil coated aluminum construction
  • B-120
    • Premium fiberglass — fiberglass reinforced polyester
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Certifications/Compliance OSHA 1910.145, PSTC-33
    Material Polyester
    Quantity 1 Ea.
    Mounting Type Surface Mount
    For Use With (Application) Identification of fire alarms, extinguishers and emergency exits for both indoor/outdoor applications and in harsh environments where excellent abrasion and chemical resistance is required beyond a surface printed label
    Height (English) 7 in.
    Height (Metric) 17.78 cm
    Max. Temperature (English) 230°F
    Min. Temperature (English) -40°F
    Thickness 0.006 to 0.01 in.
    Width (English) 10 in.
    Width (Metric) 25.4 cm
    Temperature Range (Metric) -40°C to 110°C
    Temperature Range (English) -40°F to 230°F
    Displayed Text CAUTION Ear Protection Required When Operating
    Product Type Hearing Protection Sign
    Color Black on Yellow
    Show More Show Less
    WARNING: Cancer - www.P65Warnings.ca.gov

    Adhere to
    Safety Regulations and Best Practices

    Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.