Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Enclosed Padlock Storage Modules

Catalog No. p-5234183 Shop All Brady Corporation Products
Click to view available options
Product Type:
Large Enclosed Padlock Storage Module
Small Enclosed Padlock Storage Module
For Use With (Application):
For 16 Locks
For 40 Locks
Height (Metric):
38.1 cm
76.2 cm

Catalog No. 19-103-590

Supplier: Brady™ 65241

Only null left
Add to Cart
Add to Cart

Provides safe storage and controls access to padlocks

  • Constructed of durable sintra material with lockable, transparent acrylic doors so locks are always visible
  • Each metal hook can hold two locks

Specifications

Width (English) 15 in.
Depth (English) 3.5 in.
Depth (Metric) 8.8 cm
Height (Metric) 76.2 cm
Quantity 1 Ea.
Product Type Large Enclosed Padlock Storage Module
For Use With (Application) For 40 Locks
Height (English) 30 in.
Width (Metric) 38.1 cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.