Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Brady™ Exit and Directional Signs
Shop All Brady Corporation Products
                    Click to view available options
                
                
                    
                            
                                Dimensions (L x W):
                            
                        
                        
                            
                                7 x 10 in.
                            
                        
                            
                                10 x 14 in.
                            
                        
                    
                            
                                Material:
                            
                        
                        
                            
                                Aluminum
                            
                        
                            
                                Fiberglass
                            
                        
                            
                                Polyester
                            
                        
                    
                            
                                Color:
                            
                        
                        
                            
                                Green on White
                            
                        
                            
                                Red on White
                            
                        
                            
                                White on Red
                            
                        
                    
                            
                                Displayed Text:
                            
                        
                        
                            
                                Exit
                            
                        
                            
                                No Exit
                            
                        
                    Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
Specifications
| Certifications/Compliance | ANSI Z535, OSHA 1910.145 | 
| Grade | Industrial | 
| Material | Polyester | 
| Quantity | 1 Ea. | 
| Size (Metric) | 17.7 H x 25.4 W x 0.02 cm D | 
| Adhesive Type | Permanent Acrylic | 
| For Use With (Application) | Used for safety signs, identification of fire alarms, extinguishers and emergency exits | 
| Height (English) | 7 in. | 
| Height (Metric) | 17.7 cm | 
| Max. Temperature (English) | 230°F | 
| Show More | 
Safety Services
Adhere to 
Safety Regulations and Best Practices
                    Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
             
                                