Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Fire Alarm Signs with Down Arrow
Shop All Brady Corporation Products
Click to view available options
Material:
Plastic
Polyethylene
Reflective Sheeting
Height (English):
12 in.
14 in.
Width (English):
9 in.
10 in.
Description
- Available in rigid polyethylene, plastic or Bradylite™ reflective sheeting
- Feature red background with striped borders
Specifications
Specifications
| Certifications/Compliance | ANSI Z535, OSHA 1910.96 |
| Grade | Engineer |
| Material | Reflective Sheeting |
| Quantity | 1 Ea. |
| Tensile Strength | 10 lb./in. |
| Description | Bradylite™ Reflective Sheeting |
| Mounting Type | Surface Mount |
| For Use With (Application) | Utility plant marking applied outdoors in cold climate |
| Height (English) | 14 in. |
| Height (Metric) | 35.56 cm |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
