Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Fire Extinguisher Signs
Shop All Brady Corporation Products
Click to view available options
Material:
Aluminum
Fiberglass
Plastic
Polyester
Height (English):
3.5 in.
5 in.
10 in.
12 in.
14 in.
Width (English):
9 in.
10 in.
14 in.
Displayed Text:
Fire Extinguisher
Fire Extinguisher (w/Pictogram)
Fire Extinguisher (w/Pictogram), left arrow
Fire Extinguisher (w/Pictogram), right arrow
Fire Extinguisher (w/changeable arrow)
Fire Extinguisher (with Down Arrow)
Fire Regulations Demand This Space Be Kept Clear At All Times
Description
- Available in different sizes and styles
- Indicates direction in which the closest extinguisher is located
- Available in various materials
- Red on white
Specifications
Specifications
Certifications/Compliance | ANSI Z535, OSHA 1910.145 |
Material | Polyester |
Quantity | 1 Ea. |
Mounting Type | Surface Mount |
For Use With (Application) | Identification of fire alarms, extinguishers and emergency exits |
Height (English) | 3.5 in. |
Height (Metric) | 8.9 cm |
Max. Temperature (English) | 230°F |
Min. Temperature (English) | -40°F |
Thickness | 0.006 to 0.01 in. |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction