Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ General and Industrial BBP33 Labels: Three Per Row

Catalog No. p-4911134 Shop All Brady Corporation Products
Click to view available options
Color:
Clear, White
White
Width (English):
1 in.
2.62 in.
Height (English):
0.5 in.
2.62 in.
Material:
Polyester
Polypropylene

Wire and Cable Identification BBP33 Labels (Three per Row) are polyester or polypropylene wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.

  • Self-Laminating Polyester (B-461) has a permanent acrylic adhesive and is thermal transfer printable, good print smudge resistance, solvent resistance and high/low temperature performance. Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C).
  • B-425 thermal transfer printable Polypropylene is ideal for labeling applications requiring excellent solvent resistance and print performance.

Specifications

Certifications/Compliance CSA, RoHS, UL
Adhesive Type Acrylic, Permanent
Color White
Display Consignment
Finish Matte
Format Die-cut
Material Polypropylene
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Industrial Label
Sterility Non-sterile
For Use With (Application) General ID
For Use With (Equipment) BBP™ 33 Printer
Horizontal Repeat (Metric) 27.31 mm
Labels per Row 3
Min. Operating Temperature (Metric) -70°C
No. per Pack 5000 Labels/Box
Quantity 5000/Pk.
Shape Rectangle
Temperature Range (English) -94°F to 212°F
Temperature Range (Metric) -70°C to +100°C
Tensile Strength 23 lb./in.
Thickness (English) 0.0046 in.
Thickness (Metric) 0.1143 mm
Dimensions (LxW) 0.5 x 1 in.
Length (English) 0.5 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (Metric) Printable Area 85.09 mm
Height (English) 0.5 in.
Height (Metric) 12.70 mm
Alternate Part Number B33-5-425
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.