Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ GHS Label Elements Signs
Shop All Brady Corporation Products
Click to view available options
Material:
Fiberglass
Plastic
Description
- Available in fiberglass and plastic material
- Size: 35.5W x 25.4cm H(14 x 10 in.)
Specifications
Specifications
| Material | Fiberglass |
| Quantity | 1 Ea. |
| Description | Fiberglass (B-140) |
| Height (English) | 10 in. |
| Height (Metric) | 25.4 cm |
| Width (English) | 14 in. |
| Width (Metric) | 35.5 cm |
| Dimensions (L x W) | 35.5 x 25.4cm |
| Displayed Text | GHS Label Elements |
| Product Type | GHS Label Elements Sign |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction