Brady™ Globally Harmonized System (GHS) Corrosive Picto Labels Available on GSA/VA Contract for Federal Government customers only.

For Corrosives

Manufacturer: Brady™ 118893

 View more versions of this product

Catalog No. 19-140-525

  Check Availability
Add to Cart

    Specifications

    Height (Metric) 1.5cm
    Display Text Corrosive
    Height (English) 0.62 in.
    For Use With (Application) General labeling
    Material Paper
    Life Span 2 Year(s)
    Adhesive Type Pressure-Sensitive Acrylic
    Product Type Picto Label
    Quantity 39 Pack
    Color Black, Red on White
    Temperature Range (English) -40 to 150°F
    Temperature Range (Metric) -40 to 65°C
    Thickness (English) 0.0038 in.
    Certifications/Compliance GHS, OSHA 29 CFR 1910.1200
    Width (English) 0.6 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit