Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ GlobalMark™ Cold Temperature Tape

Catalog No. 19201188 Shop All Brady Corporation Products
Click to view available options
Color:
White
Yellow
Width (English):
1.37 in.
2.5 in.
4.25 in.

GlobalMark™ Cold Temperature Tape stock (B-549) is a flexible, dimensionally stable, pressure sensitive polyester tape perfect for use in any cold storage warehouse, cooler or freezer.

  • Special adhesive can be applied to extremely cold surfaces (-10°F) and withstands temperatures as low as -40°F
  • Tape can be thermal transfer printed
  • Withstands mild chemicals, oil and water
  • Service temperature of -40°F to 212°F (-40°C to 100°C)

Specifications

Description Surface Mount, Cold Temperature
Adhesive Type Acrylic, Permanent, Pressure-sensitive
Color White
Finish Gloss
Format Tape
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label Tape
Sterility Non-sterile
For Use With (Equipment) Brady Labelizer™ Plus industrial labeling system, VersaPrinter™ label and sign maker system, GlobalMark™ industrial label maker
Life Span 1 Year
Quantity 1 Ea.
Temperature Range (English) -40°F to 212°F
Temperature Range (Metric) -40°C to +100°C
Tensile Strength 35 lb./in.
Thickness (English) 0.003 in.
Dimensions (LxW) 100 ft. x 2.5 in.
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 2.5 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.