Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ GlobalMark™ Magnetic Tape
GlobalMark™ Magnetic Tape Magnetic supply (B-509) is perfect for reusable, repositionable, and lean/5S identification applications.
$524.00 - $840.00
Specifications
Certifications/Compliance | RoHS |
---|---|
Description | Surface Mount |
Adhesive Type | Non-adhesive |
Color | White |
Format | Tape |
Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
19-201-205
|
Brady™
76686 |
4.25 in. |
Each for $840.00
|
|
|||||
19-201-207
|
Brady™
76687 |
2.5 in. |
Each for $524.00
|
|
|||||
Description
- Non-adhesive magnetic material can be thermal transfer printed
- Average outdoor durability is 3-5 years
- Withstands moderate heat, mild chemicals, oil and water
- Service temperature of 0°F to 158°F (-18°C to 70°C)
Specifications
RoHS | |
Non-adhesive | |
Tape | |
Label Tape | |
Used for temporary, reusable and movable signs | |
70 Gardner Units | |
1 Ea. | |
-18°C to +70°C | |
25 ft. |
Surface Mount | |
White | |
Polyester, Magnetic | |
Non-sterile | |
GlobalMark™ printer | |
3 to 5 Years | |
0 to 158°F | |
0.018 in. | |
7.62 m |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title