Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ GlobalMark™ Polyester Tapes
Shop All Brady Corporation Products
Click to view available options
Color:
Black
Blue
Brown
Clear
Glow
Gray
Green
Orange
Purple
Red
Silver
White
Yellow
Width (English):
0.5 in.
1.1 in.
1.125 in.
2.25 in.
2.5 in.
3.25 in.
4 in.
Length (English):
50 ft.
100 ft.
Material:
Metallized Polyester
Polyester
Vinyl
Description
- Low-halide content; ideal for marking stainless-steel pipes and surfaces
- Ultrasmooth finish is excellent for mounting to rigid panels and very smooth surfaces
- Two-year average outdoor durability in temperatures from 110°C to -40°C (230°F to -40°F); can be applied in temperatures as low as -18°C (0°F)
Order Info
Thickness: 3mil
Specifications
Specifications
Adhesive Type | Acrylic, Permanent, Pressure-sensitive |
Color | Brown |
Format | Tape |
Material | Polyester |
Product Type | Label Tape |
For Use With (Application) | Ideal for Stainless Steel and surfaces |
For Use With (Equipment) | GlobalMark™ 2 |
Gloss | 80 Gardner Units |
Life Span | 2 Years |
Quantity | 1 Ea. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction