Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ GlobalMark™ Polyester Tapes

Catalog No. 19201160 Shop All Brady Corporation Products
Click to view available options
Color:
Black
Blue
Brown
Clear
Glow
Gray
Green
Orange
Purple
Red
Silver
White
Yellow
Width (English):
0.5 in.
1.1 in.
1.125 in.
2.25 in.
2.5 in.
3.25 in.
4 in.
Length (English):
50 ft.
100 ft.
Material:
Metallized Polyester
Polyester
Vinyl

Catalog No. 19-201-160

Supplier: Brady™ 76629

Only null left
Add to Cart
Add to Cart

Durable outdoor-grade polyester with permanent adhesive.

  • Low-halide content; ideal for marking stainless-steel pipes and surfaces
  • Ultrasmooth finish is excellent for mounting to rigid panels and very smooth surfaces
  • Two-year average outdoor durability in temperatures from 110°C to -40°C (230°F to -40°F); can be applied in temperatures as low as -18°C (0°F)

Order Info

Thickness: 3mil

Specifications

Adhesive Type Acrylic, Permanent, Pressure-sensitive
Color Blue
Display Consignment
Finish Gloss
Format Tape
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label Tape
Sterility Non-sterile
For Use With (Application) Ideal for Stainless Steel and surfaces
For Use With (Equipment) GlobalMark™ 2
Gloss 80 Gardner Units
Life Span 2 Years
Quantity 1 Ea.
Temperature Range (English) -40°F to 230°F
Temperature Range (Metric) -40°C to +110°C
Thickness (English) 3 mil
Dimensions (LxW) 100 ft. x 1.125 in.
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 1.1 in.
Width (Metric) 27.94 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.