Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ GlobalMark™Printer Ribbonstony
Shop All Brady Corporation Products
Click to view available options
Color:
Black/Blue
Black/Blue/Green/Red
Black/Blue/Red/Yellow
Black/Cyan/Magenta/Yellow
Black/Orange
Black/Red
Black/Yellow
Display Size:
4. 11 x 16 in.
4.11 x 8 in.
Description
- 8 in. or 16 in. panels of two different colors enable users to print two colors onto a label without having to swap ribbons
- R4400 Series Resin Formulation offers excellent resistance to solvents, scratches and high heat when printed on the appropriate label material
- Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
- Ribbons ship self-contained in cartridges that drop straight into the GlobalMark™ printer and 'click' right into place
Specifications
Specifications
Product Type | Printer Ribbon |
Color | Black/Blue/Red/Yellow |
For Use With (Equipment) | GlobalMark Printer |
Length (English) | 200 ft. |
Width (English) | 4.1 in. |
Length (Metric) | 60.96 m |
Sterility | Non-sterile |
Display Size | 4. 11 x 16 in. |
Format | Cartridge, Ribbon |
Certifications/Compliance | RoHS 2005/618/EC MCV, 2002/95/EC |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction