Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ GlobalMark™ Single-Color Printer Ribbons
Shop All Brady Corporation Products
Click to view available options
Color:
Black
Blue
Cyan
Green
Magenta
Orange
Purple
Red
White
Yellow
Yellow/Transparent
For Use With (Application):
Indoor and outdoor use
Process Colors
Right-to-Know Labels
Description
- Self-contained ribbon cartridges drop straight into GlobalMark™ label makers; click into place
Order Info
Dimensions (W x L): 4.11 in. x 200 ft. (10.4cm x 61m). Two- and four-color ribbons also available; contact your Fisher Scientific Customer Service Representative.
Specifications
Specifications
Product Type | Printer Ribbon |
Color | Black |
For Use With (Equipment) | GlobalMark Label Maker |
Material | Polyester |
Length (English) | 200 ft. |
Width (English) | 4.11 in. |
Length (Metric) | 60.96 m |
Width (Metric) | 105 mm |
Description | 105 mm Black Ribbon |
Format | Cartridge, Ribbon |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction