Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Glow-In-The-Dark Anti-Skid Tapes

Catalog No. p-6567005 Shop All Brady Corporation Products
Click to view available options
Width (English):
1 in.
2 in.

Helps guide the way during power outage

  • Cost effective
  • Easy to install
  • Keeps your stairways safe with or without light
  • Grit-coated polyester diecuts offer photoluminescent safety marking
  • Non-toxic, non-radioactive and environmentally friendly

Specifications

Dimensions (L x W) 60 ft. x 1 in.
Color Photoluminescent
Adhesive Type Permanent Pressure Sensitive Acrylic
Certifications/Compliance ASTM E-2072 and ASTM E-2073 compliant
Width (English) 1 in.
Width (Metric) 2.54 cm
Length (Metric) 18.2 m
Type Anti-Skid Tape
Length (English) 60 ft.
Material B-916 Grit-Coated Polyester
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.