Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Glow-in-the-Dark Photoluminescent Footprints

Catalog No. p-3697536 Shop All Brady Corporation Products
Click to view available options
Product Type:
Left Foot Print (Photoluminescent)
Right Foot Print (Photoluminescent)

Light a path with easily recognizable footprints

  • Made of B-324 photoluminescent vinyl film
  • Glow-In-The-Dark
  • Self-stick Polyester
  • 30.48cm (12 in.)

Compliance

Glow for 10+ hours meeting the following standards: ASTM E2072-00/E2073-02/E2030-02; ASTM E162/E648/E662; SMP 800C; IMO Resolution A. 752(18); ISO/CD 15370; PSPA Standard 002 Part 2 1993 Class A Rev. 2: 09/99

Specifications

Certifications/Compliance ASTM E2072-00, ASTM E2073-00, ASTM E162, ASTM E648, ASTM E662, ISO, CD 15370, MSC.27(61), DIN 67 510, PSPA Standard 002 Part 2, OSHA 1910.37
Material Polyester
Quantity 1 Ea.
For Use With (Application) Used for exit and directional signs, identification of fire alarms and extinguishers, low location egress pathway markings and directional systems for escape or evacuations routes
Height (English) 12 in.
Height (Metric) 30.48 cm
Max. Temperature (English) 176°F
Min. Temperature (English) -40°F
Thickness 0.008 in.
Temperature Range (Metric) -40°C to 80°C
Shape Foot
Temperature Range (English) -40°F to 176°F
Product Type Left Foot Print (Photoluminescent)
Color Phosphorescent
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.