Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Hardhat Emblems
Shop All Brady Corporation Products
Click to view available options
Color:
Black, Red, White
Black, White
White, Blue
White, Green
Display Text:
Authorized Fork Lift Operator
First Aid Pictogram
No Drugs Pictogram
Think Work Safely
Wear Safety Glasses At All Times
Description
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
- Average outdoor durability 8-10 years
- Service temperature of -40°F to 180°F (-40°C to 82°C)
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent, Pressure-sensitive |
| Color | White, Blue |
| Format | Label |
| Material | Vinyl |
| Product Type | Label |
| Sterility | Non-sterile |
| Display Text | Wear Safety Glasses At All Times |
| For Use With (Application) | Pipemarkers, arrow tape, numbers and letters, vehicle placards, pedestal markers, warning panels and safety signs |
| Gloss | 60 Gardner Units |
| Life Span | 8 to 10 Years |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction