Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ High Traffic Series Heavy Roll

Catalog No. p-4840232 Shop All Brady Corporation Products
Click to view available options
Capacity (English):
23 gal.
47 gal./Bale
8 gal./Bale
Dimensions (L x W):
150 ft. x 15 in.
150 ft. x 30 in.
50 ft. x 15 in.
Design:
Perforation 15 in.
Perforation 15 x 15 in.
Perforation 18 x 5 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

High Traffic Series Heavy Roll is a high absorbency mat for busy problem areas and industrial applications.

  • Durable, high absorbency, dimpled roll
  • Used as pad, wipe, roll or soc
  • For use with oil and water-based fluids
  • Triple perfed lengthwise for 3 to 5 in. width dimensions and cross-wise every 18 in.
  • Universal class roll with 8gal/bale absorbency
  • Size: 38.1 x 127cm (15 x 50 in.)
  • RoHS Compatibility: Intended use of product is out of scope of the RoHS Directive

    Walkways, Overspray Leaks and Drips, Workstations, Drums: Liquid Storage, Outfalls and Discharge Ponds

    Specifications

    Color Gray
    Design Perforation 18 x 5 in.
    Capacity (English) 8 gal./Bale
    Material Polypropylene
    Type Universal Sorbent
    Packaging Quantity 1 Ea.
    Weight Capacity Heavyweight
    Dimensions (L x W) 50 ft. x 15 in.
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.