Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ High Traffic Series Light Weight Rolls
Shop All Brady Corporation Products
Click to view available options
Capacity (English):
21 gal.
42 gal.
Dimensions (L x W):
300 ft. x 15 in.
300 ft. x 30 in.
Description
Specifications
Specifications
Color | Gray |
Capacity (English) | 21 gal. |
Material | Polypropylene |
Type | High Traffic Series Lightweight Roll |
For Use With (Application) | Walkways, overspray leaks and drips, workstations, work surfaces and under assembly lines |
Packaging Quantity | 1 Ea. |
Weight Capacity | Lightweight |
Dimensions (L x W) | 300 ft. x 15 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction