Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ High Visibility Signs - Flexible

Catalog No. p-3887480 Shop All Brady Corporation Products
Click to view available options
Displayed Text:
Blank
Eye Wash
MSDS Info
Safety Shower
Color:
Green on White
White

Flexible High Visibility Signs are made of flexible polyethylene (B-450), which is ideal for high visibility fire equipment signs and a variety of custom markers and signs.

  • V-style 45° high visibility signs project from the wall to be easily viewed from all angles
  • 3 to 5 year average outdoor durability
  • Linear polyethylene sheet contains UV stabilizers
  • Surface printing holds up to most common chemicals, oils and water

Specifications

Certifications/Compliance ASTM D 1593, ASTM D 638, ASTM D 635
Grade Industrial
Material Polyethylene
Quantity 1 Ea.
Tensile Strength 3600 psi
Adhesive Type Non-adhesive
Height (English) 12 in.
Max. Temperature (English) 179.6°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 18 in.
Width (Metric) 45.72 cm
Temperature Range (Metric) -40°C to 82°C
Temperature Range (English) -40°F to 179.6°F
Dimensions (L x W) 12 x 18 in.
Displayed Text Eye Wash
Product Type High Visibility Sign
Color Green on White
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.