Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Brady™ High Visibility Signs - Rigid
Shop All Brady Corporation Products
                    Click to view available options
                
                
                    
                            
                                Color:
                            
                        
                        
                            
                                Green on White
                            
                        
                            
                                Red on White
                            
                        
                            
                                White on Blue
                            
                        
                            
                                White on Red
                            
                        
                    
                            
                                Displayed Text:
                            
                        
                        
                            
                                CPR Station
                            
                        
                            
                                Eye Wash
                            
                        
                            
                                First Aid
                            
                        
                            
                                MSDS Info
                            
                        
                            
                                Women
                            
                        
                    Description
- V-style 45° high visibility signs project from the wall to be easily viewed from all angles
 - Designed to be seen from all access points in your facility
 - Pre-drilled holes for easy installation
 - Available in rigid polyethylene (B-450) or rigid polystrene (B-493)
 
Specifications
Specifications
| Certifications/Compliance | ASTM D 1593 | 
| Grade | Industrial | 
| Material | Polystyrene | 
| Quantity | 1 Ea. | 
| Adhesive Type | Non-adhesive | 
| Height (English) | 5.5 in. | 
| Max. Temperature (English) | 194°F | 
| Min. Temperature (English) | -40°F | 
| Thickness | 0.1 in. | 
| Width (English) | 10 in. | 
| Show More | 
Safety Services
Adhere to 
Safety Regulations and Best Practices
                    Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            
                                