Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ HVAC Inspection Tags
Shop All Brady Corporation Products
Click to view available options
Message:
Header: HVAC Filter Replacement Record, Front, Back: Equipment No./Location/Date/By
Header: Ladder Inspection, Front/Back: I.D. NO./DATE/BY
Durability:
2 Years
3 to 5 Years
Temperature Range (English):
-40°F to 175°F
-40°F to 248°F
Thickness:
0.36 mm
0.51 to 0.64 mm
Description
- Write-on polyester laminate (B-837) protects the graphics, wipes clean and withstands water, grease and extreme temperatures.
- (B-851) Rigid Economy Polyester textured write-on surface allows for authorized signatures, dates and other special instructions.
- The excellent write-on surface of (B-853) Cardstock is ideal for adding on-the-spot customized notes and other information, recommended for indoor use only.
Specifications
Specifications
| Certifications/Compliance | ASTM D1593, ASTM D638 |
| Color | Black, Yellow |
| Material | Polyester |
| Message | Header: Ladder Inspection, Front/Back: I.D. NO./DATE/BY |
| For Use With (Application) | For marking on-the-spot warning of dangerous conditions |
| Durability | 3 to 5 Years |
| Height (English) | 5.75 in. |
| Height (Metric) | 14.6cm |
| Includes | 10 nylon fasteners |
| Thickness | 0.36 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction