Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ IDXPERT™ and LABXPERT™ FreezerBondz II Labels: Rectangular

Catalog No. p-3796602 Shop All Brady Corporation Products
Click to view available options
Width (English):
0.25 in.
0.37 in.
0.5 in.
0.8 in.
0.9 in.
1 in.
1.9 in.
19 in.
Height (English):
0.37 in.
0.5 in.
1 in.
1.25 in.
Quantity:
1 Ea.
225/Pk.
250/Pk.
275/Pk.
300/Pk.

Labels withstand environments from LN2 to autoclave, helping preserve research while maintaining sample traceability

  • Made of polyester with permanent acrylic adhesive
  • Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
  • Provides viewing window for liquid level inside vial
  • Survives exposure to common laboratory environments, such as liquid nitrogen, freezers down to -196°C (-320.8°F), autoclaves, and water baths up to 121°C (249.8°F)
  • Label sizes available for vials, slides, well plates, straws, petri dishes, boxes, and general applications

Order Info

For use with Brady LABXPERT and IDXPERT printers

Specifications

Description Surface Mount
Adhesive Type Acrylic, Permanent
Color Black, White
Finish Semi-gloss
Format Label
Material Polyester
Product Type Label
For Use With (Application) General and industrial identification, Laboratory identification
For Use With (Equipment) iDXPERT™, LabXpert™ Printer
Labels per Row 1
Quantity 225/Pk.
Shape Rectangle
Temperature Range (English) -320.8°F to 249.8°F
Temperature Range (Metric) -196°C to +121°C
Thickness (Metric) 0.081 mm
Width (English) 0.9 in.
Width (Metric) 22.86 mm
Height (English) 1 in.
Height (Metric) 2.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.