Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ IDXPERT™ and LABXPERT™ Labels
Shop All Brady Corporation Products
Click to view available options
Color:
White, Blue
White, Red
Quantity:
1 Roll
Height (Metric):
1.2 cm
3.8 cm
Material:
Vinyl
Description
- Won't fall off, crack or peel
- Preserve the integrity of your most important specimens indefinitely
- Designed to withstand extreme temperatures and hold up in harsh chemicals such as, Xylene, Ethanol, DMSO and IPA
- Can be used with frozen surfaces including glass and polypropylene
- Suitable in autoclave, freezer, hot water baths (100°C), liquid nitrogen environments
- Compatible with LABXPERT/IDXPERT printer
- Black on white/translucent
- Matte finish with smooth surface
- Low-profile materials will not get stuck in centrifuge or other equipment
Order Info
For use with Brady LABXPERT and IDXPERT printers
Specifications
Specifications
Certifications/Compliance | UL, RoHS 2002/95/EC |
Description | IDXPERT Labels |
Adhesive Type | Acrylic, Permanent |
Color | White, Red |
Finish | Gloss |
Material | Vinyl |
Product Type | Label |
For Use With (Application) | General and industrial identification, General ID, inside of panel component marking, Laboratory identification, Voice/Data identification |
For Use With (Equipment) | iDXPERT™, LabXpert™ Printer |
Gloss | 50 Gardner Units |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction