Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Indoor/Outdoor Permanent Adhesive Vinyl Label Cartridges

Catalog No. 19102821 Shop All Brady Corporation Products
Click to view available options
Color:
Black on Gray
Black on Orange
Black on White
Black on Yellow
White on Black
White on Blue
White on Brown
White on Green
White on Purple
White on Red
Dimensions (L x W):
21 x 0.25 in. (6.4 m x 6.35 mm)
21 x 0.375 in. (6.4 m x 9.53 mm)
21 x 0.5 in. (6.4 m x 12.7 mm)
21 x 0.75 in. (6.4 m x 19.05 mm)

Indoor/Outdoor Permanent Adhesive Vinyl Label Cartridges adhere to irregular, rough and curved surfaces.

Adheres to irregular, rough and curved surfaces

  • For use with BMP™21, BMP21-LAB, BMP21-PLUS, IDPal™, LabPal™ Printers (M210, M210-LAB, M211, BMP21-PLUS, BMP21-LAB, IDPAL, LABPAL).
  • Made of 8-10 year indoor/outdoor material.
  • Matte finish with permanent adhesive.
  • Stands up to grease, oil and most industrial chemicals.
  • Available in various sizes and colors.

Applications:

General identification, laboratory identification, panel identification, panel labels, plant labels, safety labels, Lean/5S and visual workplace labels, pipe marking, tool labeling, equipment labeling and outdoor labeling.

Compliance

RoHS Compliant, WEEE, EU REACH SVHC

†Compatible with the BMP™21-PLUS printer only.

Specifications

Product Type Label Cartridge
Color White on Brown
For Use With (Equipment) Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-LAB Label Printer, BMP21-PLUS Label Printer
Material Vinyl
Print Technology Thermal Transfer
Length (English) 21 ft.
Width (English) 0.75 in.
Length (Metric) 6.4 m
Width (Metric) 19.05 mm
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 21 x 0.75 in. (6.4 m x 19.05 mm)
Adhesive Type Permanent Acrylic
Finish Gloss
Format Continuous
Temperature Range (English) -40°F to +179.6°F
Temperature Range (Metric) -40°C to +82°C
For Use With (Application) Component and equipment labelling;Electrical labelling;Facility identification;Floor marking;Lean and 5S labelling;Pipe and valve marking;Warehouse marking
Quantity 1
Alternate Part Number M21-750-595-BR
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.