Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Inspection and Material Control Tags
Click to view available options
Color:
Black, Orange
Black, Yellow
Green, White
Red, White
Message:
Emergency Shower And Eyewash Test Record
Emergency Shower And Eyewash Test Record Inspect This Unit Carefully Before Signing Inspection Record/Date/By/Do Not Remove This Tag
Eye Wash Station Inspection
Eye Wash Station Inspection Replace Water/6 MOS/Initial/Date/H20 Changed/Yes/No
Lubrication Record Date/By
Maintenance Record Date/By
Quality Control Date/By
Repair Order
Repair Order Repairs Required/See Other Side/When Repairs Are Completed. Return Tag To: Name/Dept/Date Equipment ID/Location/Problem
Safety Equipment Inspection Record Equipment ID/Location/Date/OK/NG/By/If NG, Inspector Must Fill Out A Repair Tag
Service Record Last Service Date/Next Service Date
Test Record Equipment ID/Location/Last Test Date/Next Test Date
Dimensions (L x W):
5.75 x 3 in.
7 x 4 in.
Material:
Cardstock
Heavy-duty Polyester
Polyester
Description
- Write-on polyester laminate (B-837) protects the graphics, wipes clean and withstands water, grease and extreme temperatures.
- (B-851) Rigid Economy Polyester textured write-on surface allows for authorized signatures, dates and other special instructions.
- The excellent write-on surface of (B-853) Cardstock is ideal for adding on-the-spot customized notes and other information, recommended for indoor use only.
Specifications
Specifications
Certifications/Compliance | OSHA |
Color | Green, White |
Diameter (English) Grommet | 0.37 in. |
Material | Heavy-duty Polyester |
Message | Test Record Equipment ID/Location/Last Test Date/Next Test Date |
For Use With (Application) | For lockout and tagout identification, polyester laminate protects the graphics, wipes clean, and withstands water, grease, and extreme temperatures, heavy duty construction prevents accidental removal |
Durability | Up to 2 Years |
Gloss | 3.9 Gardner |
Height (English) | 7 in. |
Height (Metric) | 17.7cm |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction