Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Inspection and Material Control Tags

Catalog No. 19040442
Click to view available options
Color:
Black, Orange
Black, Yellow
Green, White
Red, White
Message:
Emergency Shower And Eyewash Test Record
Emergency Shower And Eyewash Test Record Inspect This Unit Carefully Before Signing Inspection Record/Date/By/Do Not Remove This Tag
Eye Wash Station Inspection
Eye Wash Station Inspection Replace Water/6 MOS/Initial/Date/H20 Changed/Yes/No
Lubrication Record Date/By
Maintenance Record Date/By
Quality Control Date/By
Repair Order
Repair Order Repairs Required/See Other Side/When Repairs Are Completed. Return Tag To: Name/Dept/Date Equipment ID/Location/Problem
Safety Equipment Inspection Record Equipment ID/Location/Date/OK/NG/By/If NG, Inspector Must Fill Out A Repair Tag
Service Record Last Service Date/Next Service Date
Test Record Equipment ID/Location/Last Test Date/Next Test Date
Dimensions (L x W):
5.75 x 3 in.
7 x 4 in.
Material:
Cardstock
Heavy-duty Polyester
Polyester

Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials.

  • Write-on polyester laminate (B-837) protects the graphics, wipes clean and withstands water, grease and extreme temperatures.
  • (B-851) Rigid Economy Polyester textured write-on surface allows for authorized signatures, dates and other special instructions.
  • The excellent write-on surface of (B-853) Cardstock is ideal for adding on-the-spot customized notes and other information, recommended for indoor use only.

Specifications

Certifications/Compliance OSHA
Color Green, White
Diameter (English) Grommet 0.37 in.
Material Polyester
Message Safety Equipment Inspection Record Equipment ID/Location/Date/OK/NG/By/If NG, Inspector Must Fill Out A Repair Tag
For Use With (Application) For marking on-the-spot warning of dangerous conditions
Durability 3 to 5 Years
Height (English) 7 in.
Height (Metric) 17.7cm
Includes 10 nylon ties
Thickness 0.01 in.
Temperature Range (Metric) -40°C to 100°C
Temperature Range (English) -40°F to 212°F
Width (English) 4 in.
Width (Metric) 10.1 cm
Dimensions (L x W) 7 x 4 in.
Diameter (Metric) Hole 0.93 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.