Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Keyed Alike Aluminum Padlocks with1.5 in. Shackle Locks

Catalog No. p-4658551
Click to view available options
Color:
Black
Brown
Quantity:
3/Pk.
6/Pk.

Keyed Alike Aluminum Padlocks with 1.5 in. Shackle Locks are the lightest-weight aluminum locks on the market and made from recycled material.

  • Standard-size lock body measures 1.6 in. H x 1.5 in. W x 0.75 in. D
  • Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environoments
  • Reserved, paracentric keyway provides optimal security (prevents someone from getting a copy made at a local key shop)
  • Every lock in this set can be opened with the same key, which is beneficial when multiple locks are assigned to a single employee

Specifications

Certifications/Compliance OSHA 1910.147
Width (English) 1.5 in.
Clearance (English) 1.5 in.
Depth (English) 0.75 in.
Clearance (Metric) 3.81 cm
Diameter (English) 0.25 in.
Color Black
Diameter (Metric) 0.6 cm
Key Type Keyed Alike
Depth (Metric) 1.9 cm
Height (Metric) 4 cm
Includes Shackle Lock and 2 Keys
Material Aluminum
Quantity 3/Pk.
Product Type Rugged Body Padlock
For Use With (Application) For Outdoor, Industrial Safety, Food Applications
Height (English) 1.6 in.
For Use With (Equipment) Outdoor; Industrial Manufacturing; Food and Beverage
Width (Metric) 3.81 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.