Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Keyed-Alike Safety Locks
Shop All Brady Corporation Products
Click to view available options
Color:
Black
Blue
Brown
Green
Orange
Purple
Red
White
Yellow
Quantity:
3/Pk.
6/Pk.
Description
- Extremely compact and lightweight - compact safety padlocks from Brady™ are the smallest safety locks on the market
- These lightweight padlocks comply with all OSHA requirements and offer superior temperature, chemical and corrosion-resistance
- Non-conductive safety padlocks are a preferred alternative to metal locks for lockout applications
- Every lock in this set can be opened with the same key, which is beneficial when multiple locks are assigned to a single employee
Specifications
Specifications
Certifications/Compliance | RoHs, ANSI Z244, OSHA 29 CFR 1910.147 |
Width (English) | 1.2 in. |
Clearance (English) | 1 in. |
Depth (English) | 0.6 in. |
Clearance (Metric) | 2.54 cm |
Diameter (English) | 0.25 in. |
Color | Green |
Diameter (Metric) | 0.6 cm |
Key Type | Keyed Alike |
Depth (Metric) | 1.52 cm |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction