Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Keyed-Alike Safety Locks

Catalog No. 19140358 Shop All Brady Corporation Products
Click to view available options
Color:
Black
Blue
Brown
Green
Orange
Purple
Red
White
Yellow
Quantity:
3/Pk.
6/Pk.

Keyed-Alike Safety Lock padlocks from Brady™ have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key.

  • Extremely compact and lightweight - compact safety padlocks from Brady™ are the smallest safety locks on the market
  • These lightweight padlocks comply with all OSHA requirements and offer superior temperature, chemical and corrosion-resistance
  • Non-conductive safety padlocks are a preferred alternative to metal locks for lockout applications
  • Every lock in this set can be opened with the same key, which is beneficial when multiple locks are assigned to a single employee

Specifications

Certifications/Compliance RoHs, ANSI Z244, OSHA 29 CFR 1910.147
Width (English) 1.2 in.
Clearance (English) 1 in.
Depth (English) 0.6 in.
Clearance (Metric) 2.54 cm
Diameter (English) 0.25 in.
Color Red
Diameter (Metric) 0.6 cm
Key Type Keyed Alike
Depth (Metric) 1.52 cm
Height (Metric) 3.6 cm
Includes Key and Labels in English, Spanish and French, Special 5-pin Cylinder
Material Plastic
Quantity 6/Pk.
Product Type Compact Safety Padlock
For Use With (Application) For Certain Lockout Applications
Height (English) 1.4 in.
For Use With (Equipment) Electrical; Confined Spaces
Width (Metric) 3 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.