Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Keyed-Different Aluminum Padlocks with 3 in. Shackle Locks

Catalog No. p-4658554 Shop All Brady Corporation Products
Click to view available options
Color:
Black
Blue
Brown
Green
Orange
Purple
Red
Silver
Yellow
Quantity:
1 Ea.
6/Pk.

Lightweight padlock with rugged, solid aluminum body

  • Anodized aluminum finish provides better fade resistance outdoors and corrosion resistance in comparison to standard steel shackle
  • Padlock with FDA-approved lubricant in cylinder and key retaining safety feature
  • Comes with options available for custom keying

Specifications

Certifications/Compliance RoHs
Width (English) 1.5 in.
Clearance (English) 3 in.
Depth (English) 0.75 in.
Clearance (Metric) 7.62 cm
Diameter (English) 0.25 in.
Color Black
Diameter (Metric) 0.6 cm
Key Type Keyed Different
Depth (Metric) 1.9 cm
Height (Metric) 4 cm
Includes Shackle Lock and 2 Keys
Material Aluminum
Quantity 6/Pk.
Product Type Rugged Body Padlock
For Use With (Application) For Outdoor, Industrial Safety, Food, Beverage Applications
Height (English) 1.6 in.
Width (Metric) 3.81 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.