Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Label Maker Cartridges: Indoor/Outdoor Vinyl
Shop All Brady Corporation Products
Click to view available options
Color:
Black on Clear
Black on Orange
Black on White
Black on Yellow
Red on White
White on Black
White on Blue
White on Clear
White on Green
White on Red
Dimensions (L x W):
20 ft. x 0.5 in.
20 ft. x 0.75 in.
20 ft. x 1.5 in.
25 ft. x 0.5 in.
25 ft. x 0.75 in.
25 ft. x 1.5 in.
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- All-in-one cartridge includes ribbon and label supply
Specifications
Specifications
| Color | White on Black |
| For Use With (Equipment) | BBP31 Sign and Label Printer, GlobalMark Industrial Label Maker, MiniMark Industrial Label Printer, PowerMark Sign and Label Printer, Labelizer Plus Sign and Label Maker |
| Material | Vinyl |
| Width (English) | 25 ft. |
| Height (English) | 1.5 in. |
| Height (Metric) | 3.81 cm |
| Thickness (English) | 0.004 in. |
| Dimensions (L x W) | 25 ft. x 1.5 in. |
| Adhesive Type | Permanent |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction