Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Label Maker Vinyl Cartridges (B-595) for BMP51, BMP53, BMP41 Printers

Catalog No. p-4933112
Click to view available options
Color:
Black, Orange
Black, White
Black, Yellow
Red, White
White, Black
White, Blue
White, Green
White, Red

Indoor/Outdoor grade vinyl conforms well to smooth or rough surfaces

  • Durable and low-shrink with aggressive adhesive
  • Used on surfaces such as pipes, walls, doors, panels, shelving, bins and equipment
  • Offers resistance to oils, detergents, dirt, grime and many solvents

Specifications

Color White, Red
Material Vinyl (B-595)
Product Type Label Maker Cartridge
For Use With (Equipment) BMP™51,BMP™53,BMP™41 Printers
Quantity 1 Ea.
Size (English) 25 ft. x 1 in.
Size (Metric) 7.62 m x 25.4 mm
Length (English) 25 ft.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 7.62 m
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.