Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Labeled Lockout Hasps
Shop All Brady Corporation Products
Click to view available options
Color:
Gold
Green
Description
- The permanent front- and back-side labels on these aluminum hasps include a write-on area that accepts pen, pencil and permanent marker
- Hasps allow multiple padlocks to secure a single lockout device.
- Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
- Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Specifications
Specifications
| Product Type | Labeled Lockout Hasps |
| Color | Gold |
| Material | Anodized Aluminum Alloy |
| Certifications/Compliance | OSHA 1910.147 |
| Depth (English) | 0.18 in. |
| Depth (Metric) | 0.45 cm |
| Description | Snap-in. with Interlocking Tabs |
| Diameter (English) | 0.31 in. |
| Diameter (Metric) | 0.79 cm |
| Dimensions (D x W x H) | 0.157 x 0.309 x 7.512 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction