Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Laser and Ink Jet Sign Blanks: Caution
Shop All Brady Corporation Products
Click to view available options
Width (English):
10 in.
Height (English):
7 in.
Description
- Pre-printed headers result in multicolor header signs using a single, black print pass
- Polyester film with an acrylic pressure sensitive adhesive and a printable coating formulated specially for laser printers and toners
- High resolution, good solvent and smudge resistance, moderate to high temperature performance
- White is a UL recognized component and CSA accepted material when printed with designated laser printers
Specifications
Specifications
| Adhesive Type | Acrylic, Pressure-sensitive |
| Color | Black, Yellow, White |
| Material | Polyester |
| Product Type | Sign Blank |
| Sterility | Non-sterile |
| Display Text | Caution |
| For Use With (Application) | Used for safety, maintenance and general markings within a facility |
| For Use With (Equipment) | Laser and inkjet printer |
| Quantity | 25/Pk. |
| Dimensions (LxW) | 7 x 10 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction