Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Laser and Ink Jet Sign Blanks: Danger

Catalog No. 19035453 Shop All Brady Corporation Products
Click to view available options
Height (English):
3.5 in.
3.5 in., 5 in., 7 in.
5 in.
7 in.
Width (English):
10 in.
5 in.
5, 7, 10 in.
7 in.

Laser printable Permanent Polyester (B-747) is recommended for alphanumeric and barcode applications and works well on the topside of most circuit boards and IC's.

  • Pre-printed headers result in multicolor header signs using a single, black print pass
  • Polyester film with an acrylic pressure sensitive adhesive and a printable coating formulated specially for laser printers and toners
  • High resolution, good solvent and smudge resistance, moderate to high temperature performance
  • White is a UL recognized component and CSA accepted material when printed with designated laser printers

Specifications

Adhesive Type Acrylic, Pressure-sensitive
Color Black, Red, White
Material Polyester
Product Type Label
Sterility Non-sterile
Display Text Danger
For Use With (Application) Used for safety, maintenance and general markings within a facility
For Use With (Equipment) Laser and inkjet printer
Quantity 25/Pk.
Dimensions (LxW) 3.5 x 5 in.
Width (English) 5 in.
Width (Metric) 127 mm
Height (English) 3.5 in.
Height (Metric) 88.9 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.