Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Long Body Keyed-Different Safety Padlocks with 1.5 in. Shackle Locks

Catalog No. p-5200359
Click to view available options
Color:
Black
Blue
Brown
Green
Orange
Purple
Red
White
Yellow
Quantity:
1 Ea.
6/Pk.

Padlock offers unique keyway which breaks electrical current from passing padlock shackle to cylinder

  • Lock with 7.6cm (3 in.) long body provides ample space for identification information
  • Made of nylon plastic
  • Lock labels are supplied with English and Spanish or English and French “DO NOT OPERATE” legends
  • Custom keying and engraving is available
  • Available in a variety of colors and packaging

Specifications

Color Red
Key Type Keyed Different
Material Nylon
Quantity 1 Ea.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.