Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ MiniMark™Industrial Printer Tamper Evident Metallized Polyester
Shop All Brady Corporation Products
Click to view available options
Width (English):
1 in.
3 in.
Length (English):
1 in.
2 in.
110 ft.
Length (Metric):
25.4 mm
33.5 m
50.8 mm
Quantity:
1 Ea.
1225/Pk.
1240/Pk.
650/Pk.
Description
- Leaves a checkerboard footprint when the label is removed
- Ideal for use in rating and serial plates that require high performance and evidence of label removal
Specifications
Specifications
Certifications/Compliance | RoHS |
Description | Surface Mount |
Adhesive Type | Acrylic, Tamper-evident |
Color | Silver |
Finish | Matte |
Format | Label |
Material | Polyester |
Printable Sides | Single-side Printable |
Print Technology | Thermal Transfer |
Product Type | Label |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction