Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ MiniMark™Industrial Printer Tamper Evident Metallized Polyester

Catalog No. p-3791580 Shop All Brady Corporation Products
Click to view available options
Width (English):
1 in.
3 in.
Length (English):
1 in.
2 in.
110 ft.
Length (Metric):
25.4 mm
33.5 m
50.8 mm
Quantity:
1 Ea.
1225/Pk.
1240/Pk.
650/Pk.

MiniMark™Industrial Printer Tamper Evident Metallized Polyester (B-438) material is thermal transfer printable.

  • Leaves a checkerboard footprint when the label is removed
  • Ideal for use in rating and serial plates that require high performance and evidence of label removal

Specifications

Certifications/Compliance RoHS
Description Surface Mount
Adhesive Type Acrylic, Tamper-evident
Color Silver
Finish Matte
Format Label
Material Polyester
Product Type Tamper-evident Label
Sterility Non-sterile
For Use With (Application) Rating and serial plates that require high performance and evidence of label removal
For Use With (Equipment) Industrial printer
Quantity 1240/Pk.
Temperature Range (English) -40 to 104°F
Temperature Range (Metric) -40°C to +40°C
Tensile Strength 56 to 60 lb./in.
Thickness (English) 0.0033 in.
Dimensions (LxW) 1 in. H x 2 in. W
Length (English) 2 in.
Length (Metric) 50.8 mm
Width (English) 1 in.
Width (Metric) 50.8 mm
Height (Metric) 25.4 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.