Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ No Smoking, Matches Or Open Lights Signs
Shop All Brady Corporation Products
Click to view available options
Dimensions (L x W):
7 x 10 in.
10 x 14 in.
14 x 20 in.
Material:
Fiberglass, Polyester
Plastic
Polyester
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications
Specifications
Certifications/Compliance | OSHA |
Material | Plastic |
Quantity | 1 Ea. |
Adhesive Type | Non-adhesive |
For Use With (Application) | Indoor and outdoor use, light duty industrial, utility, commercial and institutional environment |
Height (English) | 7 in. |
Max. Temperature (English) | 175°F |
Min. Temperature (English) | -40°F |
Thickness | 0.06 in. |
Width (English) | 10 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction