Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Notice: No Soliciting Signs

Catalog No. p-167531 Shop All Brady Corporation Products
Click to view available options
Material:
Plastic
Polyester
Width (English):
10 in.
14 in.

Deter unwanted visitors and keep facility safe

  • Highly visible and provide clear direction to visitors and personnel
  • Available in plastic or self sticking polyester materials
  • Black/blue on white
  • Language: english
  • Available sizes (W x H): 10 x 7 in. or 14 x 10 in.

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Material Plastic
Quantity 1 Ea.
For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
Height (English) 7 in.
Height (Metric) 17.7 cm
Max. Temperature (English) 176°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 176°F
Displayed Text No Soliciting
Product Type Admittance Sign
Color Black
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.