Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Notice: No Soliciting Signs
Shop All Brady Corporation Products
Click to view available options
Material:
Plastic
Polyester
Width (English):
10 in.
14 in.
Description
- Highly visible and provide clear direction to visitors and personnel
- Available in plastic or self sticking polyester materials
- Black/blue on white
- Language: english
- Available sizes (W x H): 10 x 7 in. or 14 x 10 in.
Specifications
Specifications
| Certifications/Compliance | ANSI Z535, OSHA 1910.145 |
| Material | Plastic |
| Quantity | 1 Ea. |
| For Use With (Application) | Designed for use in industrial, utility, commercial and institutional environments |
| Height (English) | 7 in. |
| Height (Metric) | 17.7 cm |
| Max. Temperature (English) | 176°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.06 in. |
| Width (English) | 10 in. |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
