Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Notice: Protective Clothing Required... Signs

Catalog No. p-171921 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Fiberglass
Polyester
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19-036-321 Fiberglass 10 in. 14 in.
19-036323 Polyester 7 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-036-321 Supplier Brady™ Supplier No. 70495

Provides strong and noticeable reminder for your employees to protect themselves and maintain safe work atmosphere

  • Sign reads “NOTICE - PROTECTIVE CLOTHING REQUIRED IN THIS AREA”
  • Black/blue on white
  • Available in different sizes and materials

Specifications

Certifications/Compliance ASTM D 1593, D 638, D 790, D 646, D 635
Material Fiberglass
Quantity 1 Ea.
Tensile Strength 9000 psi
Description Premium Fiberglass
Mounting Type Surface Mount
For Use With (Application) Industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 14 in.
Width (Metric) 35.5 cm
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 193°F
Displayed Text Notice Protective Clothing Required In This Area
Product Type Protective Wear Sign
Color Blue on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.