Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Brady™ Oil Plus™ Oil Only Heavy Rolls
Shop All Brady Corporation Products
                    Click to view available options
                
                
                    
                            
                                Capacity (English):
                            
                        
                        
                            
                                12 gal./Bale
                            
                        
                            
                                24 gal./Bale
                            
                        
                            
                                49 gal./Bale
                            
                        
                            
                                50 gal./Bale
                            
                        
                            
                                9 gal./Bale
                            
                        
                    
                            
                                Dimensions (L x W):
                            
                        
                        
                            
                                150 ft. x 30 in.
                            
                        
                            
                                50 ft. x 15 in.
                            
                        
                            
                                73 ft. x 15 in.
                            
                        
                    
                            
                                Design:
                            
                        
                        
                            
                                Non-Perforated
                            
                        
                            
                                Perforated every 12 in.
                            
                        
                            
                                Perforated every 15 in.
                            
                        
                            
                                Perforated every 18 in.
                            
                        
                            
                                Perforated every 30 in.
                            
                        
                            
                                Triple Perforated
                            
                        
                    Description
Specifications
Specifications
| Design | Non-Perforated | 
| Capacity (English) | 49 gal./Bale | 
| Material | Polypropylene | 
| Type | Oil Only Heavy Roll | 
| For Use With (Application) | Overspray leaks and drips, workstations, heavy clean-up and wipe-up, drums - liquid storage, outfalls and discharge ponds | 
| Packaging Quantity | 1 Ea. | 
| Weight Capacity | Heavyweight | 
| Dimensions (L x W) | 150 ft. x 30 in. | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction