Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Pavement Marking Tape

Catalog No. 19046627 Shop All Brady Corporation Products
Click to view available options
Color:
White
Yellow

Pavement Marking Tape from Brady™ is constructed of foil-backed vinyl, coated with sand and reflective beads to provide traction and reflect light.

  • Instantly conforms to the road surface
  • High retro-directive reflectivity
  • Exceeds federal specification requirements for permanent tape

Specifications

Certifications/Compliance Exceeds Federal Standard
Adhesive Type Permanent
Color Yellow
Finish Matte
Format Tape
Material Reflective Sheeting
Printable Sides Single-side Printable
Product Type Pavement Marking Tape
Sterility Non-sterile
For Use With (Application) Pavement, Traffic Roadways
For Use With (Equipment) Pavement, Traffic Roadways
Quantity 1 Ea.
Dimensions (LxW) 150 ft. x 4 in.
Length (English) 150 ft.
Length (Metric) 45.72 m
Width (English) 4 in.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.