Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Pennant Barricade Tapes

Catalog No. p-6564254 Shop All Brady Corporation Products
Click to view available options
Length (English):
83 ft.
113 ft.
Packaging Quantity:
15 Pk.
25 Pk.

Can be used repeatedly

  • Tough, durable
  • Made of vinyl coated nylon
  • Pennants are 45.7 x 45.7cm (18 x 18 in.) triangles

Specifications

Color Fluorescent, Orange
Packaging Quantity 15 Pk.
Length (English) 83 ft.
Material Vinyl
Length (Metric) 25.2 m
Type Pennant Barricade Tape
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.