Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Personal Protective Wear Signs

Catalog No. 19807030
Click to view available options
Dimensions (L x W):
7 x 10 in.
10 x 14 in.
Material:
Aluminum
Fiberglass
Color:
Black on Yellow
Blue on White
Displayed Text:
CAUTION Ear Protection Required When This Equipment Is Operating
CAUTION Slippery When Wet
Notice Safety Glasses Required In This Area

Personal Protective Wear Signs remind employees of proper procedures to sustaining a safe workplace.

  • Non-Reflective Aluminum (B-555) is ideal for indoor and outdoor usage
  • Printed with durable inks and clear-coat protection for fade resistance
  • Withstands wind, rain, sunlight and high temperatures
  • Average outdoor durability 5-8 years

Specifications

Certifications/Compliance ASTM D 1593, ANSI Z535, OSHA 1910.145
Grade Industrial
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) Industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 7 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.04 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 7 x 10 in.
Displayed Text Notice Safety Glasses Required In This Area
Product Type Eye Protection Sign
Color Blue on White
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.