Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Personal Protective Wear Signs
Shop All Brady Corporation Products
Click to view available options
Dimensions (L x W):
7 x 10 in.
10 x 14 in.
Material:
Aluminum
Fiberglass
Color:
Black on Yellow
Blue on White
Displayed Text:
CAUTION Ear Protection Required When This Equipment Is Operating
CAUTION Slippery When Wet
Notice Safety Glasses Required In This Area
Description
- Graphics are permanently embedded within the sign panel, allowing for use in the most severe environments
- Excellent chemical and abrasion resistance
- Ideal for both indoor and outdoor applications
- Service temperature of -40°F to 193°F (-40°C to 90°C)
Specifications
Specifications
Certifications/Compliance | ASTM D 1593, D 638, D 790, D 646, D 635, OSHA 1910.145 |
Grade | Industrial |
Material | Fiberglass |
Quantity | 1 Ea. |
Tensile Strength | 9000 psi |
Adhesive Type | Non-adhesive |
Description | Premium Fiberglass |
Mounting Type | Surface Mount |
For Use With (Application) | Industrial, utility, commercial and institutional environments for both indoor and outdoor use |
Height (English) | 10 in. |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction