Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Placard Holders
Click to view available options
Finish:
Brite Mill
Silver
Description
- Features easy-off guides over the retaining clip so placards slide easily
- Slide in holders with two clipped corners or split frame holders
Specifications
Specifications
Finish | Silver |
Includes | Easy-off guides |
Material | Aluminum |
Quantity | 1 Ea. |
For Use With (Application) | To mount placards on vehicles |
Height (English) | 10.75 in. |
Width (Metric) | 27.305 cm |
Dimensions (L x W) | 10.75 x 10.75 in. |
Product Type | Slide-on Placard Holder (2 clipped corners) |
Color | Silver |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction