Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polyester Label Cartridges for BMP™21-PLUS and BMP™21-LAB Printers

Catalog No. 19102808 Shop All Brady Corporation Products
Click to view available options
Color:
Clear
White
For Use With (Equipment):
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-LAB Label Printer, BMP21 Label Printer, BMP21-PLUS Label Printer, IDPAL Handheld Label Maker, LABPAL Handheld Label Maker
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-LAB Label Printer, BMP21-PLUS Label Printer
Material:
Polyester
Polyester (B-423)
Polyester (B-430)
Width (Metric):
6.35 mm
9.53 mm
12.70 mm
19.05 mm

Polyester Label Cartridges for use with BMP™21-PLUS and BMP™21-LAB printers.

  • For smooth surface indoor labeling
  • Made of white or clear self laminating polyester material
  • Glossy finish and permanent acrylic adhesive
  • Compatible with Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21 LAB Label Printer, BMP21 Label Printer, BMP21-PLUS Label Printer, IDPAL Handheld Label Maker, LABPAL Handheld Label Maker

  • M21-250-423, M21-250-430 and M21-250-430-WT-CL are compatible only with the BMP™21-PLUS printer

Applications:

Asset Tracking, Barcoding, Component ID, Equipment ID, General ID, General Identification, General Purpose ID, Location ID, Outlet/Jack ID, Patch Panel, Patch Panel - ID Port, Plate, Rating Plates, DataComm Equipment

Compliance

RoHS Compliant, UL Recognized, CSA Approved, AGA Approved, Halogen-Free (DIN VDE 0472/parts 815)

Specifications

Product Type Label Cartridge
Color White
For Use With (Equipment) Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-LAB Label Printer, BMP21 Label Printer, BMP21-PLUS Label Printer, IDPAL Handheld Label Maker, LABPAL Handheld Label Maker
Material Polyester (B-430)
Print Technology Thermal Transfer
Length (English) 21 ft.
Width (English) 0.5 in.
Length (Metric) 6.4 m
Width (Metric) 12.70 mm
Alternate Part Number M21-500-430-WT-CL
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.